Cole-Parmer Hose Barb Fitting, 90° Elbow, HDPE, 3/16" ID; 10/Pk

Representative image only.

Cole-Parmer Hose Barb Fitting, 90° Elbow, HDPE, 3/16" ID; 10/Pk

Cole-Parmer | Item: 5974042

Easily change the direction of the fluid flow with 90° elbows

$18.42CAD / Pkg of 10

$18.42CAD / Pkg of 10
Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • Quick and easy assembly without tools
  • Single barb design tightly “grips” the tubing

More About this Item

Use these high-quality PVC-free fittings in biomedical research, pharmaceutical, electronic, and other critical-use applications. Easily connect two tubing with 90° elbow. A single barb on each end of the fitting creates a tight seal to keep the tubing in place. An anti-rotation device on each port prevents tubing from rotating, minimizing kinks. These high-density polyethylene (HDPE) fittings are softer than nylon, polypropylene, and Kynar®. They exhibit excellent resistance to chemicals but have lower thermal resistance than other materials.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialHDPE
  • Connection TypeHose Barb
  • Number Of Ports2
  • Barb Size / Tubing Id (Port 1) (in)3/16
  • Barb Size / Tubing Id (Port 2) (in)3/16
  • Flow Pattern90° Elbow
  • Regulatory ApprovalsFDA;RoHS
Reviews
Q&A