Cole-Parmer Hook Connector, Stainless Steel, Accommodates 0 to 0.5" Dia Rod s

Representative image only.

Cole-Parmer Hook Connector, Stainless Steel, Accommodates 0 to 0.5" Dia Rod s

Cole-Parmer | Item: 0802160

Connect rods and / or clamps to your frame or build a custom lab frame

$68.37CAD / Each

$68.37CAD / Each
Product Description

Key Features

  • Use with 1/2" (12.7mm) diameter frame rods
  • 2 year warranty

More About this Item

Allows one-handed assembly of two components with one adjustment screw.

Two year warranty
Specifications
  • Clamp MaterialStainless Steel
  • Clamp TypeFrame and Rod
  • Hold Angle (°)90
  • Min Grip Range (InchShort)0
  • Max Grip Range (InchShort)0.5
  • Length (in)1.86
  • DescriptionHook Connector, Stainless Steel, Accommodates 0 to 0.5" Dia Rod s
  • Warranty2 year
Reviews
Q&A