Cole-Parmer Hirsch Funnels, Porcelain, 55 mm dia

Representative image only.

Cole-Parmer Hirsch Funnels, Porcelain, 55 mm dia

Cole-Parmer | Item: 1782951

Accepts standard filters

$46.41CAD / Each

$46.41CAD / Each
Product Description

Key Features

  • Thermal shock-resistant
  • Fits 13-15 mm filter paper
  • Capacity of 20 mL
  • Autoclavable

More About this Item

The Hirsch funnel features fixed perforated plates which accepts standard filters. The funnel is gazed on inner and outer surfaces except for the rim.

Specifications
  • MaterialCeramic
  • Capacity (mL)20
  • Disc Diameter (mm)55
  • Filter Paper Diameter (mm)15
  • DescriptionHirsch Funnels, Ceramic, 55 mm dia
Reviews
Q&A