Cole-Parmer HILIC HPLC Column, 5 µm, 150 mm L x 4.6 mm ID; 1/EA

Representative image only.

Cole-Parmer HILIC HPLC Column, 5 µm, 150 mm L x 4.6 mm ID; 1/EA

Cole-Parmer | Item: 1647185

Designed to aid in the separation and retention of very polar analytes

$994.54CAD / Each

$994.54CAD / Each

Buy It Together

Current Item

Cole-Parmer HILIC HPLC Column, 5 µm, 150 mm L x 4.6 mm ID; 1/EA
Cole-Parmer HILIC HPLC Column, 5 µm, 150 mm L x 4.6 mm ID; 1/EA
1647185

$994.54CAD / Each
+
Cole-Parmer HPLC In-Line Filters, 2 µm; 10/Pk
1647091

$2,055.38CAD / Pkg of 10
=
Total Price 3049.92 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Use to increase sensitivity in MS analysis
  • Provides alternate selectivity to that achieved with reversed phase C18
  • Reduced extraction and dry down times
  • 5 µm particle size
  • Measures 150 mm L x 4.6 mm ID
  • 1 year warranty

More About this Item

Hydrophilic Interaction Liquid Chromatography (HILIC) columns are ideal for the retention and separation of polar to highly polar compounds. The partitioning, ion-exchange, and hydrogen bonding that occur on a HILIC stationary phase assist with extended retention. Normally water is used in low concentration as the strong solvent to elute the compounds.

Columns come in 316L stainless steel (SS) tubing hardware. A SS female end fitting with a SS and PEEK frit system keeps the stationary phase in place and packed bed from disturbance. The SS end fitting accepts a male 10-32 threaded nut with standard 1/16" OD tubing.

Use the guard cartridges to maintain chromatographic integrity. They ensure erroneous materials are kept out of the more important and expensive analytical columns, leading to more accurate results. Simply match the sizes to select the correct guard cartridge for your column; guard cartridge holder 16470-89 is required to use the guard cartridges. In-line filters are available for your UPHLC and HPLC columns—order separately.

1 Year Warranty
Specifications
  • PhaseHILIC
  • Column Length (mm)150
  • Column Inside Diameter (ID) (mm)4.6
  • Column Particle Size (µm)5
  • Max Pressure (PSI)5800
  • Max Operating Temperature (° C)60
  • DescriptionHILIC HPLC Column, 5 µm, 150 mm L x 4.6 mm ID; 1/EA
  • Warranty1 Year
Reviews
Q&A