Cole-Parmer High Temperature Conductivity Cell, K = 10.0, No ATC

Representative image only.

Cole-Parmer High Temperature Conductivity Cell, K = 10.0, No ATC

Cole-Parmer | Item: 1950187

Rugged sensors withstand high pressure and temperature

$903.48CAD / Each

$903.48CAD / Each
Product Description

Key Features

  • Designed for in-line or submersion conductivity measurements in processes that generate up to 250 psi and 392°F (200°C)
  • 316 stainless steel construction provides excellent chemical compatibility
  • Available with automatic temperature compensation (ATC) for compatibility with most makes and models of conductivity controllers
  • 1 year warranty

More About this Item

Cole-Parmer industrial conductivity cells are designed for high performance in harsh measurement conditions. Stainless steel construction resists aggressive chemicals, high pressures, and high temperatures. Threaded ¾” NPT electrode bodies allow for in-line or submersion mounting. Cells are well-suited for boiler or ultrapure water applications.

1 Year Warranty
Specifications
  • Cell ConstantK = 10
  • Cell TypeContact
  • Electrode Material316 SS
  • Body Material316 SS
  • Fitting¾" NPT(M)
  • Mounting TypeThreaded
  • Max temperature (° C)200
  • Max temperature (° F)392
  • Length (cm)2.5
  • Length (in)1
  • Cable Length (m)0.15
  • Cable Length (ft)0.5
  • DescriptionHigh Temperature Conductivity Cell, K = 10.0, No ATC
  • Warranty1 year
Reviews
Q&A