Cole-Parmer High-Capacity Tube Rack, 13 to 16 mm, Blue

Representative image only.

Cole-Parmer High-Capacity Tube Rack, 13 to 16 mm, Blue

Cole-Parmer | Item: 4400238

Excellent for high-throughput labs requiring large sample storage

$65.86CAD / Each

$65.86CAD / Each
Product Description

Key Features

  • Large capacity—eliminate the need to have multiple tube racks
  • Lightweight yet durable polypropylene construction
  • Alphanumeric identification provides quick sample location and retrieval
  • Holds 216 x 5 to 7 mL or 13 mm diameter tubes
  • Blue

More About this Item

Easily store and transport samples in these sturdy, high-capacity tube racks. High capacity allows you to place various testing groupings into one rack and eliminate the need to purchase multiple racks.

Specifications
  • Max Tube Size (mm)16
  • Max Tube Size (mL)10
  • Tubes Held120
  • Length (in)13 19/64
  • Width (in)10 1/2
  • Height (in)3 19/32
  • Length (mm)337
  • Height (mm)91
  • Width (mm)267
  • ColorBlue
  • DescriptionHigh-Capacity Tube Rack, 13 to 16 mm, Blue
Reviews
Q&A