Cole-Parmer High-Capacity Tube Rack, 10 to 13 mm, White

Representative image only.

Cole-Parmer High-Capacity Tube Rack, 10 to 13 mm, White

Cole-Parmer | Item: 4400237

Excellent for high-throughput labs requiring large sample storage

$65.86CAD / Each

$65.86CAD / Each
Product Description

Key Features

  • Large capacity—eliminate the need to have multiple tube racks
  • Lightweight yet durable polypropylene construction
  • Alphanumeric identification provides quick sample location and retrieval
  • Holds 120 x 10 mL or 16 mm diameter tubes
  • White

More About this Item

Easily store and transport samples in these sturdy, high-capacity tube racks. High capacity allows you to place various testing groupings into one rack and eliminate the need to purchase multiple racks.

Specifications
  • Max Tube Size (mm)13
  • Max Tube Size (mL)7
  • Tubes Held216
  • Length (in)13 19/64
  • Width (in)9 19/64
  • Height (in)3 19/32
  • Length (mm)337
  • Height (mm)91
  • Width (mm)23.5
  • ColorWhite
  • DescriptionHigh-Capacity Tube Rack, 10 to 13 mm, White
Reviews
Q&A