Cole-Parmer Heavy-Duty Support Base, Cast Iron, 5" x 8”, Supports 1/2" Dia Rod s

Representative image only.

Cole-Parmer Heavy-Duty Support Base, Cast Iron, 5" x 8”, Supports 1/2" Dia Rod s

Cole-Parmer | Item: 0812945

$138.06CAD / Each

$138.06CAD / Each
Product Description

Key Features

  • Bases and rods are sold separately
  • 2 year warranty

More About this Item

Economical heavy-duty support base are made with a cast iron base and the rods made of either 303 stainless steel or aluminum. Stand features a corrosion-resistant, electro polished cast iron base. All bases feature a built-in support rod holder with locking knob that accepts 0.51” (1.3 cm) diameter support rod. Support bases and rods are each sold separately.

Rectangular bases are a heavier alternative of the support bases. The sample will sit on the base which adds additional mass for added stability and a durable work surface.

Two year warranty
Specifications
  • Base MaterialCast Iron
  • Accepts Rod Diameter (in)0.5
  • Width (in)5
  • Length (in)8
  • DescriptionHeavy-Duty Support Base, Cast Iron, 5" x 8”, Supports 1/2" Dia Rod s
  • Warranty2 year
Reviews
Q&A