Cole-Parmer Heavy-Duty Base; Cast Iron, 7" x 7” U-Shape, Supports 1/2" Dia Rod s

Representative image only.

Cole-Parmer Heavy-Duty Base; Cast Iron, 7" x 7” U-Shape, Supports 1/2" Dia Rod s

Cole-Parmer | Item: 0812949

$138.94CAD / Each

$138.94CAD / Each
Product Description

Key Features

  • Bases and rods are sold separately
  • 2 year warranty

More About this Item

Economical heavy-duty support base are made with a cast iron base and the rods made of either 303 stainless steel or aluminum. Stand features a corrosion-resistant, electro polished cast iron base. All bases feature a built-in support rod holder with locking knob that accepts 0.51” (1.3 cm) diameter support rod. Support bases and rods are each sold separately.

U-Shaped base offers a central access to the sample vessel due to the U-shape of the base.

Two year warranty
Specifications
  • Base MaterialCast Iron
  • Accepts Rod Diameter (in)0.5
  • Width (in)7
  • Length (in)7
  • DescriptionHeavy-Duty Base; Cast Iron, 7" x 7” U-Shape, Supports 1/2" Dia Rod s
  • Warranty2 year
Reviews
Q&A