Cole-Parmer Heater Block Insert for Small & Medium Bases, 10 mL, 3/PK

Representative image only.

Cole-Parmer Heater Block Insert for Small & Medium Bases, 10 mL, 3/PK

Cole-Parmer | Item: 0480575

Turn your existing 6" x 6" hot plate into a heating mantle

$646.08CAD / Each

$646.08CAD / Each

Buy It Together

Current Item

Cole-Parmer Heater Block Insert for Small & Medium Bases, 10 mL, 3/PK
Cole-Parmer Heater Block Insert for Small & Medium Bases, 10 mL, 3/PK
0480575

$646.08CAD / Each
+ =
Total Price 1216.28 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Safest way to heat round-bottom flasks
  • Flexible modular system for a wide range of sizes up to 500 mL
  • Low-well design is perfect for multi-neck flasks
  • 1 year warranty
  • Previous part number SHB10ML

More About this Item

Designed to heat round-bottom flasks, the heating block system with interchangeable inserts can be used with various Cole-Parmer hot plates and hot plate stirrers with 6" x 6" top plate. The heating block system offers two sizes of base plates (small and medium) which can accommodate up to three block inserts each. A third larger base plate features heat-resistant handles and accepts a single block insert for flasks up to 500 mL. Chemical- and solvent-resistant anodized block inserts provide a safe method for synthesis of single or multiple reactions and offer equal or better heating performance than silicon oil. The low-well provides excellent temperature transfer without compromising the view of the reaction or risk of cracking the glassware. Each base plate features a hole to house a temperature controller probe.

Please Note: Only use with Cole-Parmer metal top hot plates.

1 Year Warranty
Specifications
  • DescriptionHeater Block Insert for Small & Medium Bases, 10 mL, 3/PK
  • Warranty1 Year
Reviews
Q&A