Cole-Parmer HDPE Jerrican with Handle, 5 L

Representative image only.

Cole-Parmer HDPE Jerrican with Handle, 5 L

Cole-Parmer | Item: 0606832

Better stability with wider footprint

$64.68CAD / Each

$64.68CAD / Each

Buy It Together

Current Item

Cole-Parmer HDPE Jerrican with Handle, 5 L
Cole-Parmer HDPE Jerrican with Handle, 5 L
0606832

$64.68CAD / Each
+ =
Total Price 254.38 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Integral spout allows accurate pouring
  • Leak-proof screw closure
  • USP Class VI certified
  • 1 year warranty

More About this Item

Rugged jerricans are built wide and low for better stability. Ideal for transporting and carrying a variety of liquids.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (L)5
  • Capacity (Gal)1.3
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size53 mm
  • Cap ColorMilky White
  • Bottle ColorNatural
  • AutoclavableNo
  • Neck Inside Diameter (ID) (mm)38.9
  • Neck Inside Diameter (ID) (in)1 17/32
  • Overall Height (in)13
  • Overall Height (cm)32.9
  • DescriptionHDPE Jerrican with Handle, 5 L
  • Warranty1 year
Reviews
Q&A