Cole-Parmer Hand-Held Homogenizer, 100-1000 mL, 2.5cm Stator; 110V

Representative image only.

Cole-Parmer Hand-Held Homogenizer, 100-1000 mL, 2.5cm Stator; 110V

Cole-Parmer | Item: 0475110

Mix, emulsify, shred, or chop 1- to 1000-mL biological samples

$1,626.62CAD / Each

$1,626.62CAD / Each
Product Description

Includes

a 14.5 cm long probe, stainless steel rotor stator, and a stand. The 110 VAC models include a 5-ft cord with three-prong plug; 230 VAC models include a 5-ft cord only.

Key Features

  • Dual speed motor provides versatility
  • 3 month warranty

More About this Item

These homogenizers are lightweight and simple to use—just hold homogenizer in a sample vessel, then press and hold the two-speed switch (7000 or 10,000 rpm). One-handed operation is possible with any suitable beaker or vessel having a 2 inch opening. Material is rapidly dispersed and disintegrated by the ultrahigh-frequency mechanical treatment. No sample transfer loss to transfers from a blender vessel.

Clean between samples by briefly running the rotor stator in a beaker of clean water or mild detergent.

3 Month Warranty
Specifications
  • Min Sample Size (mL)100
  • Min Sample Size (Liters)0.1
  • Max Sample Size (mL)1000
  • Max Sample Size (Liters)1
  • Max Speed (rpm)10000
  • Power (VAC)110
  • Power (Hz)50/60
  • DescriptionHand-Held Homogenizer, 100-1000 mL, 2.5cm Stator; 110V
  • Warranty3 Months
Reviews
Q&A