Cole-Parmer Hammer-forged aluminum Dewar flask, 14 L

Representative image only.

Cole-Parmer Hammer-forged aluminum Dewar flask, 14 L

Cole-Parmer | Item: 0377456

$2,460.56CAD / Each

$2,460.56CAD / Each
Product Description

Key Features

  • 6 month warranty

More About this Item

Durable construction and easy-to-grip handle is perfect for field and bench use. Use for short-term storage or safely transport liquid nitrogen, dry ice, or cryogens. Hammer forged aluminum casing exterior. The cushioned borosilicate glass inner vessel resists breakage. Insulating lid and fold-down handle.

6 Month Warranty
Specifications
  • Volume (Liters)14
  • Inside Diameter (ID) (in)7 7/8
  • Inside Diameter (ID) (cm)20
  • Outside Diameter (OD) (in)9 13/16
  • Outside Diameter (OD) (cm)25
  • Depth (in)19 5/16
  • Height (in)24
  • Depth (cm)49.1
  • Height (cm)61
  • Capacity14L
  • DescriptionHammer-forged aluminum Dewar flask, 14 L
  • Warranty6 month
Reviews
Q&A