Cole-Parmer Halsted Mosquito Forceps, Standard Grade, Straight, 5" 10818-08

Representative image only.

Cole-Parmer Halsted Mosquito Forceps, Standard Grade, Straight, 5" 10818-08

Cole-Parmer | Item: 1081808

$25.05CAD / Each

$25.05CAD / Each
Product Description

More About this Item

Standard-grade instruments are manufactured from stainless steel; hardened, tempered, and polished for a high-priced finish without the added cost. These instruments are well-suited for less critical applications.

Autoclavable

Note: Not intended for medical applications or patient use.

Specifications
  • GradeStandard
  • Length (in)5
  • Length (cm)12.7
  • End TypeStraight
  • MaterialStainless Steel
  • DescriptionHalsted Mosquito Forceps, Standard Grade, Straight, 5" 10818-08
Reviews
Q&A