Cole-Parmer Halsted Mosquito Forceps, Premium Grade, Curved, 5".

Representative image only.

Cole-Parmer Halsted Mosquito Forceps, Premium Grade, Curved, 5".

Cole-Parmer | Item: 1082111

$60.56CAD / Each

$60.56CAD / Each
Product Description

More About this Item

Premium-grade instruments feature the highest quality stainless steel; crafted to the most exacting standards, to meet the most demanding needs. Precision cutting and holding surfaces, ratcheting lock mechanisms, and non-glare finish are ideal for critical procedures.

Autoclavable

Note: Not intended for medical applications or patient use.

Specifications
  • GradePremium
  • Length (in)5
  • Length (cm)12.7
  • End TypeCurved
  • MaterialStainless Steel
  • DescriptionHalsted Mosquito Forceps, Premium Grade, Curved, 5".
Reviews
Q&A