Cole-Parmer Griffin-Style PP Beakers, 600 mL; 4/CS

Representative image only.

Cole-Parmer Griffin-Style PP Beakers, 600 mL; 4/CS

Cole-Parmer | Item: 0610070

No more difficult readings

$25.05CAD / Case of 4

$25.05CAD / Case of 4

Buy It Together

Current Item

Cole-Parmer Griffin-Style PP Beakers, 600 mL; 4/CS
Cole-Parmer Griffin-Style PP Beakers, 600 mL; 4/CS
0610070

$25.05CAD / Case of 4
+ + =
Total Price 299.69 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Easy-to-read blue graduations
  • Autoclavable
  • Beaker features a 600 mL capacity with 100 mL graduations

More About this Item

Polypropylene (PP) beakers are ideal for general laboratory use. Screened-on blue graduations are easy to read and give approximate graduations. Offer superior chemical resistance and withstand temperatures to 275°F (135°C).

Specifications
  • Capacity (mL)600
  • Capacity (oz)20
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)100
  • Withstands High Temperature (DegreeF)275
  • AutoclavableYes
  • Withstands Low Temperature (° F)32
  • Outside Diameter (OD) (in)3 5/8
  • Outside Diameter (OD) (cm)9.2
  • Overall Height (in)4 7/8
  • Overall Height (cm)12.4
  • DescriptionGriffin-Sytle PP Beakers, 600 mL
Reviews
Q&A