Cole-Parmer Griffin-Style PP Beakers, 50 mL; 12/CS

Representative image only.

Cole-Parmer Griffin-Style PP Beakers, 50 mL; 12/CS

Cole-Parmer | Item: 0610062

No more difficult readings

$32.56CAD / Case of 12

$32.56CAD / Case of 12

Buy It Together

Current Item

Cole-Parmer Griffin-Style PP Beakers, 50 mL; 12/CS
Cole-Parmer Griffin-Style PP Beakers, 50 mL; 12/CS
0610062

$32.56CAD / Case of 12
+ + =
Total Price 307.20 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Easy-to-read blue graduations
  • Autoclavable
  • Beaker features a 50 mL capacity with 10 mL graduations

More About this Item

Polypropylene (PP) beakers are ideal for general laboratory use. Screened-on blue graduations are easy to read and give approximate graduations. Offer superior chemical resistance and withstand temperatures to 275°F (135°C).

Specifications
  • Capacity (mL)50
  • Capacity (oz)1.7
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)10
  • Withstands High Temperature (DegreeF)275
  • AutoclavableYes
  • Withstands Low Temperature (° F)32
  • Outside Diameter (OD) (in)1 5/8
  • Outside Diameter (OD) (cm)4.1
  • Overall Height (in)2 3/8
  • Overall Height (cm)6
  • DescriptionGriffin-Sytle PP Beakers, 50 mL
Reviews
Q&A