Cole-Parmer Griffin-Style PP Beakers, 250 mL; 6/CS

Representative image only.

Cole-Parmer Griffin-Style PP Beakers, 250 mL; 6/CS

Cole-Parmer | Item: 0610066

No more difficult readings

$26.08CAD / Case of 6

$26.08CAD / Case of 6

Buy It Together

Current Item

Cole-Parmer Griffin-Style PP Beakers, 250 mL; 6/CS
Cole-Parmer Griffin-Style PP Beakers, 250 mL; 6/CS
0610066

$26.08CAD / Case of 6
+ + =
Total Price 300.72 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Easy-to-read blue graduations
  • Autoclavable
  • Beaker features a 250 mL capacity with 50 mL graduations

More About this Item

Polypropylene (PP) beakers are ideal for general laboratory use. Screened-on blue graduations are easy to read and give approximate graduations. Offer superior chemical resistance and withstand temperatures to 275°F (135°C).

Specifications
  • Capacity (mL)250
  • Capacity (oz)8
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)50
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)275
  • Withstands Low Temperature (° F)32
  • Outside Diameter (OD) (in)2 3/4
  • Outside Diameter (OD) (cm)7
  • Overall Height (in)3 3/4
  • Overall Height (cm)9.5
  • DescriptionGriffin-Sytle PP Beakers, 250 mL
Reviews
Q&A