Cole-Parmer Griffin-Style PP Beakers, 100 mL; 12/CS

Representative image only.

Cole-Parmer Griffin-Style PP Beakers, 100 mL; 12/CS

Cole-Parmer | Item: 0610064

No more difficult readings

$34.92CAD / Case of 12

$34.92CAD / Case of 12

Buy It Together

Current Item

Cole-Parmer Griffin-Style PP Beakers, 100 mL; 12/CS
Cole-Parmer Griffin-Style PP Beakers, 100 mL; 12/CS
0610064

$34.92CAD / Case of 12
+ + =
Total Price 309.56 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Easy-to-read blue graduations
  • Autoclavable
  • Beaker features a 100 mL capacity with 20 mL graduations

More About this Item

Polypropylene (PP) beakers are ideal for general laboratory use. Screened-on blue graduations are easy to read and give approximate graduations. Offer superior chemical resistance and withstand temperatures to 275°F (135°C).

Specifications
  • Capacity (mL)100
  • Capacity (oz)3.5
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)20
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)275
  • Withstands Low Temperature (° F)32
  • Outside Diameter (OD) (in)1 7/8
  • Outside Diameter (OD) (cm)4.8
  • Overall Height (in)2 3/4
  • Overall Height (cm)7
  • DescriptionGriffin-Sytle PP Beakers, 100 mL, 12/Pk
Reviews
Q&A