Cole-Parmer Graphite Capillary Column Ferrules, 1/16" to 0.5 mm; 10/Pk

Representative image only.

Cole-Parmer Graphite Capillary Column Ferrules, 1/16" to 0.5 mm; 10/Pk

Cole-Parmer | Item: 0199852

Reusable one-piece design

$64.83CAD / Pkg of 10

$64.83CAD / Pkg of 10
Product Description

Key Features

  • Constructed of durable graphite
  • 1 month warranty

More About this Item

Graphite Ferrules are preferred for capillary columns. Maximum temperature: 450°C. Does not stick to glass and is reusable if not over-tightened. One-piece design – no back ferrule.

1 Month Warranty
Specifications
  • DescriptionGraphite Capillary Column Ferrules, 1/16" to 0.5 mm
  • Warranty1 month
Reviews
Q&A