Cole-Parmer Grain Spear, 4 Openings, Aluminum, 1500 mm Length

Representative image only.

Cole-Parmer Grain Spear, 4 Openings, Aluminum, 1500 mm Length

Cole-Parmer | Item: 0628613

Reliably sample various powders, granules, and grains

$586.41CAD / Each

$586.41CAD / Each
Product Description

Key Features

  • Suitable for sampling from all layers of the container, providing an accurate representation of the contents
  • Constructed of lightweight aluminum for ease of use and durability
  • Grain spear is 1500 mm long
  • 1 year warranty

More About this Item

These grain samplers provide highly representative sampling of powders, granules, and grains. The spiral position of the pockets means the bottom pocket opens and fills first, giving a more representative sample. The lightweight aluminum construction means even the long samplers are easy to operate and manage. The tip is fixed permanently so it cannot be lost. The sampler is manufactured so that it can be stripped and cleaned within seconds. Sampler handle sold separately.

1 Year Warranty
Specifications
  • MaterialAluminum
  • Max Sampling Depth (in)42.91
  • Core Diameter (in)1 3/8
  • Core Diameter (cm)3.5
  • Handle TypeSold separately
  • Length (in)58 29/64
  • Length (cm)148.5
  • DescriptionGrain Spear, Aluminum, 4 Openings, 1500 mm Length
  • Warranty1 year
Reviews
Q&A