Cole-Parmer Graduated Square HDPE Wide-Mouth Bottle, 2000 mL; 6/Pk

Representative image only.

Cole-Parmer Graduated Square HDPE Wide-Mouth Bottle, 2000 mL; 6/Pk

Cole-Parmer | Item: 0601982

Save valuable shelf and bench top space

$256.00CAD / Pkg of 6

BUY MORE & SAVE

  • 1-4$256.00 CAD / Pkg of 6
  • 5-9$230.40 CAD / Pkg of 6
  • 10+$204.80 CAD / Pkg of 6

$256.00CAD / Pkg of 6

BUY MORE & SAVE

  • 1-4$256.00 CAD / Pkg of 6
  • 5-9$230.40 CAD / Pkg of 6
  • 10+$204.80 CAD / Pkg of 6
Product Description

Key Features

  • 1 year warranty

More About this Item

Square and rectangular high-density polyethylene bottles provide good chemical resistance and heavy-duty service. Closure has small rings to attach tags for easy identification. Includes a plastic insert that ensures a leakproof seal.

1 Year Warranty
Specifications
  • Capacity (mL)2000
  • Capacity (L)2
  • Capacity (oz)64
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap / Stopper Size66 mm
  • AutoclavableNo
  • Overall Height (in)8 1/2
  • Overall Height (cm)21.5
  • Overall Depth (in)4
  • Overall Depth (cm)10.2
  • Overall Width (in)5 1/4
  • Overall Width (cm)13.4
  • DescriptionGraduated Square HDPE Wide-Mouth Bottle, 2000 mL; 6/Pk
  • Warranty1 year
Reviews
Q&A