Cole-Parmer Graduated Cylinder, Class B, To Deliver, 100 mL, Red Stripe

Representative image only.

Cole-Parmer Graduated Cylinder, Class B, To Deliver, 100 mL, Red Stripe

Cole-Parmer | Item: 3440005

Accurate measurements even at lowest graduations

$16.65CAD / Each

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$16.65CAD / Each

Buy It Together

Current Item

Cole-Parmer Graduated Cylinder, Class B, To Deliver, 100 mL, Red Stripe
Cole-Parmer Graduated Cylinder, Class B, To Deliver, 100 mL, Red Stripe
3440005

$16.65CAD / Each
+ =
Total Price 172.09 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Calibrated “To Deliver”
  • Single metric scale

More About this Item

Dark amber graduations make these cylinders ideal for use with light colored liquids. Cylinders provide accurate measurements even at the lowest graduations; the first 10% of volume is not graduated. Designed from ASTM E 1272, Style 1, Class B requirements. Cylinders feature heavy round bases and convenient pouring spouts.

Specifications
  • MaterialGlass
  • Capacity (mL)100
  • Graduation Interval (mL)1
  • Tolerance (mL)±1.0
  • DescriptionAmber Cylinders, Class B, To Deliver, 100 ml
Reviews
Q&A