Cole-Parmer Graduated Cylinder, Class B, To Contain, single metric scale, 10 mL

Representative image only.

Cole-Parmer Graduated Cylinder, Class B, To Contain, single metric scale, 10 mL

Cole-Parmer | Item: 3420001

Accurate measurements even at lowest graduations

$18.42CAD / Pkg of 2

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$18.42CAD / Pkg of 2

Buy It Together

Current Item

Cole-Parmer Graduated Cylinder, Class B, To Contain, single metric scale, 10 mL
Cole-Parmer Graduated Cylinder, Class B, To Contain, single metric scale, 10 mL
3420001

$18.42CAD / Pkg of 2
+ =
Total Price 173.86 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Calibrated “To Contain”
  • Single metric scale

More About this Item

Cylinders provide accurate measurements even at the lowest graduations. These cylinders are used in ASTM tests D 86 and D447. Models 34200-04 and -05 meet ASTM E 133 requirements. Cylinders are made of borosilicate glass and feature easy-to-read white ceramic scales and handy pouring spouts. Heavy, round bases on the smaller sizes and a hexagonal base on the 2000 mL size ensure stability on your benchtop.

Specifications
  • MaterialGlass
  • Capacity (mL)10
  • Graduation Interval (mL)0.2
  • Tolerance (mL)±0.10
  • DescriptionClass B Graduated Cylinders, To Contain, single metric scale, 10 ml
Reviews
Q&A