Cole-Parmer Graduated Cylinder, Class A, To Deliver, NIST Calibration, 25 mL

Representative image only.

Cole-Parmer Graduated Cylinder, Class A, To Deliver, NIST Calibration, 25 mL

Cole-Parmer | Item: 3430004

Feel more confident about your aliquots - meet ISO 9000 requirements

$26.67CAD / Each

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$26.67CAD / Each

Buy It Together

Current Item

Cole-Parmer Graduated Cylinder, Class A, To Deliver, NIST Calibration, 25 mL
Cole-Parmer Graduated Cylinder, Class A, To Deliver, NIST Calibration, 25 mL
3430004

$26.67CAD / Each
+ + + + + =
Total Price 392.67 ADD 6 ITEMS TO CART
Product Description

Key Features

  • Single metric scale
  • Class A cylinder glass meets ASTM E 438
  • Autoclavable

More About this Item

Choose cylinders with a Certificate of Graduation Accuracy or a NIST Calibration Report. Models with both Certificate of Graduation Accuracy and NIST Calibration Report feature fused-in serial numbers.

All support ISO 9000 requirements and are calibrated in accordance with ASTM E 542. Cylinders meet ASTM E 694 specifications and accuracy requirements of ASTM 1272. Each cylinder features an easy-to-read white scale and a molded base to decrease risk of accidentally knocking it over.

Specifications
  • MaterialGlass
  • Capacity (mL)25
  • Graduation Interval (mL)0.2
  • Tolerance (mL)±0.17
  • Description Graduated Cylinder w/ Certificate of Graduation Accuracy, NIST Calibration; 25 mL
Reviews
Q&A