Cole-Parmer Graduated Cylinder, Class A, To Contain; 100 mL

Representative image only.

Cole-Parmer Graduated Cylinder, Class A, To Contain; 100 mL

Cole-Parmer | Item: 3430023

Feel more confident about your aliquots - meet ISO 9000 requirements

$29.17CAD / Each

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$29.17CAD / Each

Buy It Together

Current Item

Cole-Parmer Graduated Cylinder, Class A, To Contain; 100 mL
Cole-Parmer Graduated Cylinder, Class A, To Contain; 100 mL
3430023

$29.17CAD / Each
+ =
Total Price 184.61 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Single metric scale
  • Class A cylinder glass meets ASTM E 438
  • Autoclavable

More About this Item

These glass graduated cylinders feature an easy-to-read white scale and a molded base to decrease risk of accidentally knocking it over.

All support ISO 9000 requirements and are calibrated in accordance with ASTM E 542. Cylinders meet ASTM E 694 specifications and accuracy requirements of ASTM 1272. The calibration is traceable to a National Metrology Institute recognized by the Bureau International des Poids et Mesures which could include NIST (USA), CENAM (México) among others.

Specifications
  • MaterialGlass
  • Capacity (mL)100
  • Graduation Interval (mL)1
  • Tolerance (mL)±0.40
  • DescriptionGraduated Cylinder with Certificate of Graduation Accuracy; 100 mL
Reviews
Q&A