Cole-Parmer Grade MK360 High-Purity Quartz Filter Sheet, 8" x 10", 1652°F (900°C); 25/PK

Representative image only.

Cole-Parmer Grade MK360 High-Purity Quartz Filter Sheet, 8" x 10", 1652°F (900°C); 25/PK

Cole-Parmer | Item: 0664886

The right choice for testing hot stack gases and filtration demanding high purity media

$832.32CAD / Pkg of 25

$832.32CAD / Pkg of 25
Product Description

Key Features

  • Ideal for low particle levels
  • Made of extremely pure micro-quartz fibers
  • Use for applications with temperatures between 932 to 1652°F (500 to 900°C)
  • Made of 100% quartz microfiber
  • 6 month warranty

More About this Item

Laboratories and other stringent environments can count on the purity of these binder-free filter sheets, which have been conditioned by high temperature preheating. Grade MK 5 sheet is suitable for air monitoring applications in high temperatures, aggressive atmospheres and when low levels of trace elements are essential. Grade MK 360 sheet featuring 100% quartz microfibers is for applications with even higher temperatures (500 to 900°C) demanding extremely low levels of trace elements.

6 Month Warranty
Specifications
  • MaterialQuartz
  • Sheet Length (in)10
  • Sheet Width (in)8
  • Collection Efficiency (PER03umDOP)99.9995
  • Weight (g/m²)85
  • DescriptionGrade MK360 High-Purity Quartz Filter Sheet, 8" x 10", 1652°F (900°C); 25/Pk
  • Warranty6 month
Reviews
Q&A