Cole-Parmer Grade 94 Ashless Filter Paper, 9 cm Diameter; 100/Pk

Representative image only.

Cole-Parmer Grade 94 Ashless Filter Paper, 9 cm Diameter; 100/Pk

Cole-Parmer | Item: 0664852

Perfect for gravimetric analysis or sample preparation

$71.83CAD / Pkg of 100

$71.83CAD / Pkg of 100

Buy It Together

Current Item

Cole-Parmer Grade 94 Ashless Filter Paper, 9 cm Diameter; 100/Pk
Cole-Parmer Grade 94 Ashless Filter Paper, 9 cm Diameter; 100/Pk
0664852

$71.83CAD / Pkg of 100
+ =
Total Price 201.49 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • High-purity, acid-washed filters with high wet strength
  • 6 month warranty

More About this Item

Grade 94 filters are fine retention filters for analysis of fine particles such as barium sulfates, lead sulfates, stannic or nickel sulfide, calcium oxalate, and calcium fluoride. Grade 74 filters are well-suited for general filtration such as analysis of clay, copper, bismuth, silicon, and iron. Grade 54 filters are ideal for filtration of coarse or gelatinous precipitate, namely iron, zirconium, or aluminum hydroxides, and cobalt sulfide. Sold 100/pk.

6 Month Warranty
Specifications
  • Pore Size (micron)1.5
  • Diameter (mm)90
  • Diameter (cm)9
  • DescriptionGrade 94
  • Warranty6 month
Reviews
Q&A