Cole-Parmer Fume Hood, 72", with Work Surface and Vapor-Proof Light, 115V

Representative image only.

Cole-Parmer Fume Hood, 72", with Work Surface and Vapor-Proof Light, 115V

Cole-Parmer | Item: 3373056

Large 29" high sash height allows ample room for loading, unloading, and use of equipment

$35,884.41CAD / Each

$35,884.41CAD / Each

Buy It Together

Current Item

Cole-Parmer Fume Hood, 72", with Work Surface and Vapor-Proof Light, 115V
Cole-Parmer Fume Hood, 72", with Work Surface and Vapor-Proof Light, 115V
3373056

$35,884.41CAD / Each
+ +
Cole-Parmer Acid-Storage Base Cabinet; 30" W
3373170

$4,280.20CAD / Each
+
Cole-Parmer Acid-Storage Base Cabinet, 36" W
3373174

$9,466.53CAD / Each
=
Total Price 59141.87 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Built-in work surface and vapor-proof light

Key Features

  • VaraFlow baffle system maintains uniform airflow
  • 3 year warranty

More About this Item

Ducted fume hoods feature an ergonomic counter-balanced 3/16" tempered safety glass sash lift. Hoods are nonmetallic, composite fiberglass dual-wall construction and have an angled picture-frame style opening. The vapor-proof fluorescent lighting is wired to a preinstalled junction box with switch. Airflow monitor is also preinstalled and wired for immediate use. Included epoxy work surface features dished groove for spill capture and user safety. A 2-service, grounded, 20 amp outlet is also preinstalled for use with mixers, stirrers, or other laboratory equipment. Customize your hood with plumbing and gas fixtures; contact an Application Specialist for more information. Standard and acid-storage base cabinets are available under “Accessories”; 72" hoods require two 36" cabinets.

Note:All Hoods need to be hard-wired and require a blower for operation.

UL Listed.3 Year Warranty
Specifications
  • Hood Width (in)72
  • LightsVapor-proof
  • Exterior Width (in)72
  • Exterior Height (in)48
  • Exterior Depth (in)28
  • Power (VAC)115
  • Power (Hz)60
  • Exhaust Volume (CFM)1162
  • DescriptionFume Hood, 72", with Work Surface and Vapor-Proof Light, 115 V
  • Warranty3 Years
Reviews
Q&A