Cole-Parmer Fume Hood, 30", Dish Work Surface/VP Light/Blower; 115V

Representative image only.

Cole-Parmer Fume Hood, 30", Dish Work Surface/VP Light/Blower; 115V

Cole-Parmer | Item: 3373100

Economical and efficient system for your basic fume hood needs

$26,948.30CAD / Each

$26,948.30CAD / Each

Buy It Together

Current Item

Cole-Parmer Fume Hood, 30", Dish Work Surface/VP Light/Blower; 115V
Cole-Parmer Fume Hood, 30", Dish Work Surface/VP Light/Blower; 115V
3373100

$26,948.30CAD / Each
+
Cole-Parmer Acid-Storage Base Cabinet; 30" W
3373170

$4,280.20CAD / Each
+ + =
Total Price 44827.89 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Built-in work surface, exhaust blower, and vaporproof light.

Key Features

  • Complete with dished composite resin work surface, vaporproof light, and built-in exhaust blower.
  • 3 year warranty

More About this Item

Fume chamber features molded seamless construction with coved corners, factory mounted with a chemical-resistant composite resin work surface to contain spills. Varaflow baffle system is designed to efficiently direct air through the chamber. Viewing sash is constructed of 3⁄16"-thick tempered safety glass with chemical-resistant PVC frame and track. Vaporproof light and exhaust blower, with polypropylene impeller, are built in with columnmounted switches. Blower rated for 12-ft maximum duct run.

Please note: cabinet units do not come with exhaust blowers. Units do not come with power cords and must be hard-wired.

3 Year Warranty
Specifications
  • Hood Width (in)30
  • Blower TypeStandard
  • LightsVapor-proof
  • Exterior Width (in)30
  • Exterior Height (in)45
  • Exterior Depth (in)26
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionFume Hood, 30", Dish Work Surface/VP Light/Blower; 115 V
  • Warranty3 Years
Reviews
Q&A