Cole-Parmer Frame Rod Platform, Aluminum, 15-3/4" L x 12" W

Representative image only.

Cole-Parmer Frame Rod Platform, Aluminum, 15-3/4" L x 12" W

Cole-Parmer | Item: 0805930

Provide support for your specific laboratory equipment

$600.41CAD / Each

$600.41CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Use to support your labware items from lab fames or support stands. The round plate design features a raised rim to prevent your apparatus from falling, requires an additional connector in order to attach clamps to frames or other apparatus. The rectangular plates include an integral connector.

Designed to hold hotplate/stirrers and other apparatus to lab-frames or ring stands. Support plates include holder for mounting to vertical rod up to .75"(1.9cm) and non-skid mat. Aluminum construction offers strength and durability.

1 Year Warranty
Specifications
  • Clamp MaterialAluminum
  • Clamp TypeEquipment, Plate
  • Width (in)12
  • Length (in)15.75
  • DescriptionFrame Rod Platform, Aluminum, 15-3/4" L x 12" W
  • Warranty1 year
Reviews
Q&A