Cole-Parmer Frame Rod Platform, Aluminum, 12-3/4" L x 9" W

Representative image only.

Cole-Parmer Frame Rod Platform, Aluminum, 12-3/4" L x 9" W

Cole-Parmer | Item: 0805920

Provide support for your specific laboratory equipment

$478.85CAD / Each

$478.85CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Use to support your labware items from lab fames or support stands. The round plate design features a raised rim to prevent your apparatus from falling, requires an additional connector in order to attach clamps to frames or other apparatus. The rectangular plates include an integral connector.

1 Year Warranty
Specifications
  • Clamp MaterialAluminum
  • Clamp TypeEquipment, Plate
  • Width (in)9
  • Length (in)12.75
  • DescriptionFrame Rod Platform, Aluminum, 12-3/4" L x 9" W
  • Warranty1 year
Reviews
Q&A