Cole-Parmer Frame Rod, Cast Aluminum, 1/2" Dia x 48" L

Representative image only.

Cole-Parmer Frame Rod, Cast Aluminum, 1/2" Dia x 48" L

Cole-Parmer | Item: 0802574

Customize your own lab frame to fit your application

$83.25CAD / Each

$83.25CAD / Each
Product Description

Key Features

  • Rods are used with frame connectors to custom build your own laboratory frame
  • Corrosion resistant rods
  • 1 year warranty

More About this Item

Strong centerless cast aluminum will not corrode or rust. Chamfered ends allow for easy and smooth fitting together of components.

1 Year Warranty
Specifications
  • Rod MaterialAluminum
  • Length (in)48
  • Diameter (in)0.5
  • DescriptionFrame Rod, Cast Aluminum, 1/2" Dia x 48" L
  • Warranty1 year
Reviews
Q&A