Cole-Parmer Fixed Snubber, Brass, 1500 psi, Water or Light Oil

Representative image only.

Cole-Parmer Fixed Snubber, Brass, 1500 psi, Water or Light Oil

Cole-Parmer | Item: 6880080

Designed to reduce or prevent these oscillations and fluctuations from reaching and affecting pressure
instruments

$25.93CAD / Each

$25.93CAD / Each
Product Description

Key Features

  • Reduces pressure spikes only
  • Spikes last for mere milliseconds with a snubber
  • Sintered mesh type snubber
  • 1 year warranty

More About this Item

Pressure oscillations and other sudden pressure changes can affect the delicate mechanisms of a pressure gauge or pressure transmitter. This can result in either complete failure of the instrument or false and inaccurate readings. Use a snubber to reduce these incidents and protect your instruments.

1 Year Warranty
Specifications
  • Min Pressure (PSI)0
  • Max Pressure (PSI)1500
  • Process Connection1/4" NPT(M)
  • Instrument Connection Npt(F) (in)1/4
  • Media CompatibilityWater or light oil
  • DescriptionFixed Snubber, Brass, 1500 psi, Water or Light Oil
  • Warranty1 year
Reviews
Q&A