Cole-Parmer Fixed Snubber, 304/316 SS, 5000 psi, Air

Representative image only.

Cole-Parmer Fixed Snubber, 304/316 SS, 5000 psi, Air

Cole-Parmer | Item: 6880072

Precision-crafted stainless steel

$32.56CAD / Each

$32.56CAD / Each
Product Description

Key Features

  • Choose snubber compatible with air or water and light oil
  • Maximum pressure: 5000 psi
  • 1 year warranty

More About this Item

These snubbers are durable and dependable for vital needs.

1 Year Warranty
Specifications
  • Min Pressure (PSI)0
  • Max Pressure (PSI)5000
  • Wetted Materials304/316 SS
  • Process Connection1/4" NPT(M)
  • Instrument Connection Npt(F) (in)1/4
  • Media Compatibilityair
  • DescriptionFixed Snubber, 304/316 SS, 5000 psi, Air
  • Warranty1 year
Reviews
Q&A