Cole-Parmer Fitting, 316L Stainless Steel, 45° Elbow, Sanitary Clamp Union, 1-1/2"; 1/Each

Representative image only.

Cole-Parmer Fitting, 316L Stainless Steel, 45° Elbow, Sanitary Clamp Union, 1-1/2"; 1/Each

Cole-Parmer | Item: 5011833

Great for food, beverage, and dairy applications—fittings comply with FDA and 3A standards

$73.37CAD / Each

$73.37CAD / Each
Product Description

Key Features

  • Ideal for general-purpose, food, beverage, and pharmaceutical applications
  • Free technical application support available to assist with tubing selection
  • 316L stainless steel (SS) offers excellent chemical resistance against corrosive acids and bases
  • 1-1/2" clamp size
  • 1 year warranty

More About this Item

Use these 316L stainless steel sanitary fittings in the food, beverage, and pharmaceutical industries. They provide excellent chemical compatibility and corrosion resistance while offering a leak-proof connection; use with our SS clamp for a secure seal. Easily remove to clean or use Clean-in-Place (CIP) process to reduce the chances of dirt and bacteria contaminating the process.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

1 Year Warranty
Specifications
  • Fitting MaterialStainless Steel
  • Number Of Ports2
  • Connection TypeSanitary
  • Sanitary Clamp Size (Port 1) (InchShort)1-1/2
  • Sanitary Clamp Size (Port 2) (in)1-1/2
  • Flow Pattern45° Elbow
  • ColorMetallic
  • Regulatory ApprovalsFDA;3A
  • DescriptionFitting, 316L Stainless Steel, 45° Elbow, Sanitary Clamp Union, 1-1/2"
  • Warranty1 Year
Reviews
Q&A