Cole-Parmer Extension Cable, 1k Ohms Thermistor, 10 ft

Representative image only.

Cole-Parmer Extension Cable, 1k Ohms Thermistor, 10 ft

Cole-Parmer | Item: 0599486

Insulated for strength and noise reduction

$156.25CAD / Each

$156.25CAD / Each
Product Description

Key Features

  • Cables measure 5 mm outer diameter
  • BNC connector is protected with rubber hood
  • 1 year warranty

More About this Item

Heavy-duty shielded extension cables for pH and ORP electrodes are insulated for strength and noise reduction.

1 Year Warranty
Specifications
  • DescriptionExtension Cable, 1k Ohms Thermistor, 10 ft
  • Warranty1 year
Reviews
Q&A