Cole-Parmer Evaporator/Concentrator, Heated Manifold Gas, 96-Well Plate; 120V

Representative image only.

Cole-Parmer Evaporator/Concentrator, Heated Manifold Gas, 96-Well Plate; 120V

Cole-Parmer | Item: 2869035

Indivdual needles provide equal flow of gas for faster, consistent evaporation of samples

$7,779.50CAD / Each

$7,779.50CAD / Each

Buy It Together

Current Item

Cole-Parmer Evaporator/Concentrator, Heated Manifold Gas, 96-Well Plate; 120V
Cole-Parmer Evaporator/Concentrator, Heated Manifold Gas, 96-Well Plate; 120V
2869035

$7,779.50CAD / Each
+ + + + + =
Total Price 33709.69 ADD 6 ITEMS TO CART
Product Description

Key Features

  • Economical and reliable evaporation in a compact instrument
  • Models available to accommodate different-sized tubes and microwell plates
  • 3 year warranty

More About this Item

Rapidly evaporate common organic solvents—ideal for pharmaceutical, environmental, HPLC, GCMS, and general research applications. Needle valve controls the flow of gas into the equalizer manifold, which provides equal gas flow and uniform evaporation to each well. Needle valves ensure control for fast concentration of multiple samples. Each needle is made from 15-gauge stainless steel with easy height adjustment to accommodate a variety of sample sizes.

Heated Evaporator/Concentrators securely hold from 8 to 24 sample vials, and can accommodate tubes from 12- to 16-mm dia. Units also available for handling EPA vials. LED display gives temperature readout with an accuracy of ±0.25%. Units include a heating block to ensure faster evaporation. Manifold gas heating option ensures temperature of sample is maintained by heating the gas before introduction into sample. Units include

integrated controlled heater, sample holder, and 1.5"L 15-gauge needles.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

3 Year Warranty
Specifications
  • Display Type4-digit LED
  • Total Positions96
  • Max Temperature (° C)100
  • Temperature Control Accuracy±0.25%
  • Power (VAC)120
  • Power (Hz)50/60
  • Width (in)7 1/2
  • Height (in)5 1/2
  • Depth (in)5
  • Width (cm)19.05
  • Height (cm)13.97
  • Depth (cm)12.7
  • DescriptionEvaporator/Concentrator, Heated Manifold Gas, 96-Well Plate; 120V
  • Warranty3 Years
Reviews
Q&A