Cole-Parmer EPA Screw Neck Vial, 40 mL, 24mm, Glass; 100/PK SKU 9870060

Representative image only.

Cole-Parmer EPA Screw Neck Vial, 40 mL, 24mm, Glass; 100/PK SKU 9870060

Cole-Parmer | Item: 9870060

Meets EPA requirements for testing environmental contaminants

$715.33CAD / Pkg of 100

$715.33CAD / Pkg of 100

Buy It Together

Current Item

Cole-Parmer EPA Screw Neck Vial, 40 mL, 24mm, Glass; 100/PK SKU 9870060
Cole-Parmer EPA Screw Neck Vial, 40 mL, 24mm, Glass; 100/PK SKU 9870060
9870060

$715.33CAD / Pkg of 100
+ +
Cole-Parmer EPA Screw Vial, 20ml, 24mm, Glass; 1000/pk
9870076

$825.10CAD / Pkg of 1000
+ +
Cole-Parmer Precleaned EPA Vials, Clear Glass, 40 mL; 72/Cs
9953515

$293.94CAD / Case of 72
=
Total Price 3906.70 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Made of Type I borosilicate glass for testing of potentially harmful environmental contaminants in water or soil samples
  • Vials meet the requirements of the US Environmental Protection Agency (EPA) for contamination-free containers
  • Choose from 20-, 40-, or 60-mL vials or vial kits for your specific application
  • Constructed of clear glass with a 95 mm height and 28 mm outer diameter

More About this Item

These flat bottom EPA vials are free of substances that might influence sample analysis. Chemically inert type I borosilicate glass is ideal for soil and water samples. Vials are available in clear glass or amber glass for light sensitive samples. Select from standard EPA vials, vials with a certificate of cleanliness, preassembled vials with caps, or precleaned and preassembled vials with caps.

These flat bottom EPA vials are free of substances that might influence sample analysis. Chemically inert type I borosilicate glass is ideal for soil and water samples. Vials are available in clear glass or amber glass for light sensitive samples. Select from standard EPA vials, vials with a certificate of cleanliness, preassembled vials with caps, or precleaned and preassembled vials with caps

Specifications
  • Volume (mL)40
  • Tube ColorGlass
  • DescriptionEPA Screw Neck Vial, 40 mL, 24mm, Glass; 100/PK
Reviews
Q&A