Cole-Parmer End-To-End Connector, Aluminum, 0 to 0.5" Dia Rod s

Representative image only.

Cole-Parmer End-To-End Connector, Aluminum, 0 to 0.5" Dia Rod s

Cole-Parmer | Item: 0804118

Connect rods and / or clamps to your frame or build a custom lab frame

$122.44CAD / Each

$122.44CAD / Each
Product Description

Key Features

  • Use with 1/2" (12.7mm) diameter frame rods
  • 1 year warranty

More About this Item

Connect two rods end-to-end when a longer rod length is needed.

Included 2 set screws

1 Year Warranty
Specifications
  • Clamp MaterialAluminum
  • Clamp TypeFrame and Rod
  • Hold Angle (°)180
  • Min Grip Range (InchShort)0
  • Max Grip Range (InchShort)0.5
  • Accepts Rod Diameter (in)0.5
  • Length (in)2
  • DescriptionEnd-To-End Connector, Aluminum, 0 to 0.5" Dia Rod s
  • Warranty1 year
Reviews
Q&A