Cole-Parmer Electrode storage bottle

Representative image only.

Cole-Parmer Electrode storage bottle

Cole-Parmer | Item: 0599099

Keeps electrodes in working order

$31.60CAD / Each

$31.60CAD / Each

Buy It Together

Current Item

Cole-Parmer Electrode storage bottle
Cole-Parmer Electrode storage bottle
0599099

$31.60CAD / Each
+ +
Environmental Express Electrode Storage Solution; 500 mL
0065304

$40.22CAD / Pint of 1
=
Total Price 409.08 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Accepts electrodes up to 13 mm diameter
  • 1 year warranty

More About this Item

Protect electrodes (up to 13 mm in diameter) against bumps, spills, and drying out. Large bottle includes one solid cap to reduce evaporation of storage solution and one O-ring cap for use with electrodes. Small bottle includes one O-ring cap and is a cost-effective option when storage solution is discarded and not regularly re-used.

1 Year Warranty
Specifications
  • DescriptionLarge Electrode Saver Bottle, 10 mL
  • Warranty1 year
Reviews
Q&A