Cole-Parmer Electrode Holder

Representative image only.

Cole-Parmer Electrode Holder

Cole-Parmer | Item: 9876624

Holds standard 12 mm diameter probes where you need them

$172.39CAD / Each

$172.39CAD / Each

Buy It Together

Current Item

Cole-Parmer Electrode Holder
Cole-Parmer Electrode Holder
9876624

$172.39CAD / Each
+ + =
Total Price 452.55 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Flexible arm easily moves up and down, while pivoting base provides 360° movement
  • Weighted 6-lb base for added stability
  • Tip features three holes—one for standard probes and the other two for temperature probes.

More About this Item

Raise and lower electrodes with fingertip control. Electrode holder safely and securely positions your standard 12 mm pH, conductivity, ORP, ISE, temperature, or DO probes in samples for stable readings.

1 Year Warranty
Specifications
  • ColorBlack
  • Height (in)21
  • Diameter (InchShort)8
  • DescriptionElectrode Holder; 1/Ea
Reviews
Q&A