Cole-Parmer Electrical Tape, 8 mil, 3/4" x 66'. 66, Black

Representative image only.

Cole-Parmer Electrical Tape, 8 mil, 3/4" x 66'. 66, Black

Cole-Parmer | Item: 0827709

Soft PVC backing with flame-retardant rubber-based adhesive

$20.63CAD / Each

$20.63CAD / Each
Product Description

More About this Item

Sunlight resistant and can withstand temperatures up to 176°F (80°C). Perfect for cable coding, identification of electrical phases, circuits, feeders, and branches.

Specifications
  • ColorBlack
  • Thickness (mil)8
  • Width (in)3/4
  • Length (ft)66
  • Width (cm)1.9
  • Length (m)20.12
  • DescriptionElectrical Tape, 8 mil, 3/4" x 66'. 66, Black
Reviews
Q&A