Cole-Parmer EH-200-6-115 6-Well Macro-Kjeldahl Extraction Heater, 300 mL, US; 115 VAC

Representative image only.

Cole-Parmer EH-200-6-115 6-Well Macro-Kjeldahl Extraction Heater, 300 mL, US; 115 VAC

Cole-Parmer | Item: 0307512

Designed to determine the protein content of food on a macro scale—from 100 to 800 mL

$9,893.81CAD / Each

$9,893.81CAD / Each
Product Description

Includes

Support arms.

Key Features

  • Independent heat controller lets you adjust the temperature range of each mantle individually
  • Stainless steel construction is rugged and easy to clean
  • Six-position heater
  • Use with 100 to 300 mL vessels
  • 115 VAC operation
  • Includes a US plug
  • 3 year warranty
  • Previous part number MQ3866B/EX1

More About this Item

Run several projects simultaneously using these multiposition macro-kjeldahl extraction heaters. Heaters are available with two or six individually controlled heating mantles that accommodate either 100 to 300 mL vessels or 500 to 800 mL vessels. Back-mounted brackets hold flask support rods up to 12.7 mm in diameter.

Each mantle has an independent heater with control dial, on/off switch, and indicator light, and operates to a maximum element temperature of 800°C. A quartz heating element is housed in a thermally insulated cartridge for easy replacement, extending the life of the heater. Heat controllers located in the lower part of the unit is safely separated from the upper heating elements by a stainless steel tray and well-ventilated air space. Extra safety features include an earth screen and double fuses on the supply line.

Please Note: Effective May 2022, the Electrothermal Micro-Kjeldahl Extraction Heater Model number MQ3866B/EX1 has now been rebranded Cole-Parmer under Model number of EH-200-6-115. All the same great features and specifications, just with a new and improved look.

3 Year WarrantyConformite Europeenne
Specifications
  • Max Flask Size (mL)300
  • MaterialStainless Steel
  • Number of Positions6
  • Max temperature (° C)800
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (watts)1800
  • Height (in)6.5
  • Width (in)38.18
  • Depth (in)10.25
  • Description6-well Macro-Kjeldahl Extraction Heater, 300 mL, US; 115 VAC
  • Warranty3 Years
Reviews
Q&A