Cole-Parmer Economical 200-mm Flatbed Recorder; 2 channels, 115 VAC

Representative image only.

Cole-Parmer Economical 200-mm Flatbed Recorder; 2 channels, 115 VAC

Cole-Parmer | Item: 8055030

Cole-Parmer® flatbed recorders combine accuracy with value

$5,488.38CAD / Each

for an additional
$485.48CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$5,488.38CAD / Each

Buy It Together

Current Item

Cole-Parmer Economical 200-mm Flatbed Recorder; 2 channels, 115 VAC
Cole-Parmer Economical 200-mm Flatbed Recorder; 2 channels, 115 VAC
8055030

$5,488.38CAD / Each
+ + + =
Total Price 6357.68 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

115 VAC power adapter, one roll of paper, and pen.

Key Features

  • Set full scale ranges from 1 mV to 20 V
  • 12 selectable chart speeds are crystal controlled for optimum accuracy
  • Reliable long-life and simple operation
  • 2 year warranty

More About this Item

Measure reliably using the recorders’ zero control, 12 selectable input ranges and adjustable 5:1 attenuation. Compact housing design maximizes your bench space.

Two year warranty
Specifications
  • Number of Channels2
  • Chart TypeFlatbed
  • Chart Speed1.0, 2.0, 5.0, 10, 20, 30 cm/min; 1.0, 2.0, 5.0, 10, 20, 30 cm/hr (user selectable)
  • Chart Width (in)7.875
  • Pen Response Time<0.5 seconds (full-scale)
  • Temperature Accuracy±0.5% full-scale
  • Max Input (VDC)5
  • Min Input (VDC)-5
  • Width (in)10 1/4
  • Height (in)3 1/4
  • Depth (in)6 1/4
  • Width (cm)26
  • Height (cm)8.3
  • Depth (cm)15.9
  • Power (VAC)115
  • DescriptionEconomical 200-mm Flatbed Recorder; 2 channels, 115 VAC
  • Warranty2 year
Reviews
Q&A