Cole-Parmer E5001-SDB-E Gel Imaging Enclosure with Blue Light Illumination Base, 230 VAC

Representative image only.

Cole-Parmer E5001-SDB-E Gel Imaging Enclosure with Blue Light Illumination Base, 230 VAC

Cole-Parmer | Item: 2857004

Captures high-quality gel images with any smartphone

$1,320.16CAD / Each

$1,320.16CAD / Each

Buy It Together

Current Item

Cole-Parmer E5001-SDB-E Gel Imaging Enclosure with Blue Light Illumination Base, 230 VAC
Cole-Parmer E5001-SDB-E Gel Imaging Enclosure with Blue Light Illumination Base, 230 VAC
2857004

$1,320.16CAD / Each
+
Cole-Parmer E5000-MAT Gel Imaging UV Blocking Mat
2857001

$80.89CAD / Each
=
Total Price 1401.05 ADD 2 ITEMS TO CART
Product Description

Includes

Blue light illumination base, gel prep/cutting platform, orange filter cover, and EU plug.

Key Features

  • Ideal for common safe stains
  • Blocks ambient light for superior gel images
  • Accommodates multiple gel sizes and thicknesses
  • Compatible with existing UV or blue light transilluminators
  • 3 year warranty

More About this Item

The compact gel imaging enclosure features an orange photo filter allowing you to instantly capture quality electrophoresis gel images with any smartphone camera. These images can be transferred to a computer for storage or further analysis. An extending adapter provides full-dimension imaging of gels up to 15 x 15 cm or can be removed for close-up pictures. The imaging enclosure is designed to fit onto most standard UV and blue light transilluminators.
Order a complete gel imaging system with illumination base for safe viewing of nucleic acids in agarose gels. The blue light LED illumination base produces a peak output of 460 nm for optimum excitation of nucleic acids stained with safe green dyes. It is safe to use and will not damage the DNA samples. The orange filter on top of the base absorbs blue light, allowing visualization of the fluorescing samples. The filter can be angled for gel access and cutting out DNA bands for further study.

3 Year WarrantyConformite Europeenne
Specifications
  • Filter Wavelength (nm)460
  • Length (in)7 1/2
  • Height (in)8 3/4
  • Width (in)9
  • Length (cm)19
  • Height (cm)22
  • Width (cm)23
  • Power (VAC)230
  • DescriptionGel Imaging Enclosure with Blue Light Ilumination Base, 230 V
  • Warranty3 Years
Reviews
Q&A