Cole-Parmer Ducted, benchtop fume hood; 115 VAC/60 Hz

Representative image only.

Cole-Parmer Ducted, benchtop fume hood; 115 VAC/60 Hz

Cole-Parmer | Item: 3373000

Space-saving design for light-duty use

$6,092.47CAD / Each

$6,092.47CAD / Each

Buy It Together

Current Item

Cole-Parmer Ducted, benchtop fume hood; 115 VAC/60 Hz
Cole-Parmer Ducted, benchtop fume hood; 115 VAC/60 Hz
3373000

$6,092.47CAD / Each
+ =
Total Price 15603.20 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

What’s included: flexible ductwork (3" [7.6 cm] dia x 12 ft [3.7 m] L), exhaust blower (121 cfm at 0.4" static pressure), a light, and an 8-ft (2.4-m) cord with plug.

Key Features

  • Stay safe just about anywhere
  • 3 year warranty

More About this Item

Benchtop fume hoods are designed to collect and exhaust low-level corrosive vapors, heat, steam, fumes, and odors. Interior fiberglass material provides good chemical resistance. Recessed resin work surfaces contain spills.

Note: Call our Application Specialists if you need ductwork longer than 12 feet or a different hood color.

UL Listed.3 Year Warranty
Specifications
  • Hood Width (in)24
  • Blower TypeStandard
  • LightsYes
  • Exterior Width (in)24
  • Exterior Height (in)24
  • Exterior Depth (in)15
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionDucted, benchtop fume hood; 115 VAC/60 Hz
  • Warranty3 Years
Reviews
Q&A