Cole-Parmer Dual-Inlet Bottletop Dispenser, 1-10 ML

Representative image only.

Cole-Parmer Dual-Inlet Bottletop Dispenser, 1-10 ML

Cole-Parmer | Item: 2520841

Save time and increase lab productivity

$1,208.18CAD / Each

$1,208.18CAD / Each
Product Description

Includes

discharge tube, telescoping filling tube, calibration tool, bottle adapter set (28, 32, 30, 38, 40, and 45 mm), and calibration certificate supplied by the manufacturer.

Key Features

  • Dual-inlet allows you to rinse and refill your bottle without dismounting the dispenser
  • PFA, PTFE and borosilicate glass components ensure superior chemical compatibility
  • Volume adjustment knob rotates 180° for effortless volume setting
  • Adjustable delivery nozzle allows for flexible angles of dispensing
  • 1 year warranty

More About this Item

The Cole-Parmer dual-inlet bottle top dispensers feature a dual valve technology making it easy to rinse the instrument and refill a bottle without removing the dispenser. The dispensers offer four modes of operation: standard dispensing, purging, dilution/rinsing/second liquid dispensing, and bottle refilling. Borosilicate glass ball & seat valve assembly is 100% spring-free providing for many years of reliable operation with a wide range of harsh chemicals. 360° rotating base provides dispensing from any position

1 Year WarrantyConformite Europeenne
Specifications
  • Min Dispense Volume (mL)1
  • Max Dispense Volume (mL)10
  • Division (mL)0.2
  • Accuracy±0.6%
  • Reproducibility±0.2%
  • AutoclavableYes
  • Wetted PartsPFA, PTFE, and borosilicate glass
  • DescriptionBottletop Dispenser, 1 to 10 mL
  • Warranty1 year
Reviews
Q&A