Cole-Parmer Drying Rack, 17-3/4" W x 24"H x 3"D

Representative image only.

Cole-Parmer Drying Rack, 17-3/4" W x 24"H x 3"D

Cole-Parmer | Item: 0604595

Customizes easily for different sizes and types of labware

$780.90CAD / Each

$780.90CAD / Each

Buy It Together

Current Item

Cole-Parmer Drying Rack, 17-3/4" W x 24"H x 3"D
Cole-Parmer Drying Rack, 17-3/4" W x 24"H x 3"D
0604595

$780.90CAD / Each
+ =
Total Price 817.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Mounting hooks, 72 large “V-shaped” 4" pegs, draining tubes, and fasteners for coupling with other racks

Key Features

  • Pegs easily snap in and out
  • Fasteners connect additional racks
  • 1 year warranty

More About this Item

Drying rack is constructed of high impact polystyrene (PS) and includes 72 “V-shaped” 4" pegs. Pegs can easily be removed and are interchangeable. Accepts rounded test tube pegs (order separately - 06045-97). Rack comes with mounting hooks, draining tubes, and fasteners for coupling with other racks. The stand (06045-98) must also be order separately.

1 Year Warranty
Specifications
  • Tubes Held72
  • Length (in)3
  • Width (in)17 3/4
  • Height (in)24
  • Length (mm)76
  • Width (mm)451
  • MaterialPolystyrene
  • ColorBlue
  • DescriptionDrying Rack 17/3/4" W x 24"H x 3"D
  • Warranty1 year
Reviews
Q&A