Cole-Parmer Dissecting Tray, 12" x 10" x 2"

Representative image only.

Cole-Parmer Dissecting Tray, 12" x 10" x 2"

Cole-Parmer | Item: 1091514

Wax-layered bottom is ideal for securing specimen

$77.21CAD / Each

$77.21CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Sturdy stainless steel trays are layerd with white wax. Deep 2" sides keep fluids contained. Dissection T-pins are made of nickel-plated steel and have a smooth T-bar head for easy removal; order separately.

1 Year Warranty
Specifications
  • Length (in)12
  • Length (cm)30.48
  • DescriptionDissecting Tray, 12" x 10" x 2"
  • Warranty1 Year
Reviews
Q&A